- 6 mm Tube OD
- Brass
- 90° Tee
- Compression Fitting
| Overall Length | 44 mm |
| Tube OD | 6 mm |
| Fitting Type | Tee |
| Across Wrench Flats | 8 mm |
| Center to Edge of Nut | 11 mm |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Compression Nut Hex Size | 13 mm |
| End Types | Compression |
| Fitting Description | Union Tee |
| Material | Brass |
| Weight | 0.088 LB |
| EAN or UPC | 820099092614 |

