- 4 mm Tube OD
- Brass
- 90° Tee
- Compression Fitting
| Compression Nut Hex Size | 10 mm |
| Overall Length | 38 mm |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Tube OD | 4 mm |
| Fitting Description | Union Tee |
| Center to Edge of Nut | 9.5 mm |
| End Types | Compression |
| Across Wrench Flats | 8 mm |
| Material | Brass |
| Weight | 0.064 LB |
| EAN or UPC | 820099092492 |

