- Brass Compression Fitting, Male Run Tee
- for 10 mm Tube OD
- R1/4 BSPT Size
- Compression End straight to BSPT, and Compression End on branch of "T"
- 55 mm Overall Length
description
- Designed to solve all fluid distribution problems and provide a complete system of fittings suited to all types of tubing, cylinders, and valves thanks to the flexibility offered by the vast range of accessories: sleeves, nuts, reducers, and tube adapters.
features
- Suitable for different pressure ranges
- Extensive connection in all industrial fields
- Large range for many applications
- Connects different types of tubing including copper to brass, plastic, steel, and rubber
- Barbed fittings
| Material | Brass |
| Overall Length | 55 mm |
| End Types | Compression & BSPT |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| No. of Ends | 3 |
| Compression Nut Hex Size | 19 mm |
| Tube OD | 10 mm |
| Fitting Angle | 90° |
| End Size | 1/4 BSPT(m), 10 mm Tube |
| Across Wrench Flats | 12 mm |
| Center to Edge of Nut | 30 mm |
| Weight | 0.187 LB |
| EAN or UPC | 820099091907 |

