- Brass Compression Fitting, Straight Adaptor w/Male BSPP & pre- Assembled Washer
- for 18 mm Tube OD
- G 3/4 Threaded End Size
description
- Designed to solve all fluid distribution problems and provide a complete system of fittings suited to all types of tubing, cylinders, and valves thanks to the flexibility offered by the vast range of accessories: sleeves, nuts, reducers, and tube adapters.
features
- Suitable for different pressure ranges
- Extensive connection in all industrial fields
- Large range for many applications
- Connects different types of tubing including copper to brass, plastic, steel, and rubber
- Barbed fittings
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 3/4 BSPP(m), 18 mm Tube |
| Hex to Beginning of Thread | 29.5 mm |
| Hex Size | 32 mm |
| Compression Nut Hex Size | 30 mm |
| Thread Size | 3/4 |
| End Types | Compression & BSPP |
| Fitting Type | Male Connector |
| Overall Length | 42.5 mm |
| Tube OD | 18 mm |
| Material | Brass |
| Weight | 0.337 LB |
| EAN or UPC | 820099090153 |

