- Brass Compression Fitting, Straight Adaptor w/Metric Male Thread
- for 5 mm Tube OD
- M 10x1 Threaded End Size
description
- Designed to solve all fluid distribution problems and provide a complete system of fittings suited to all types of tubing, cylinders, and valves thanks to the flexibility offered by the vast range of accessories: sleeves, nuts, reducers, and tube adapters.
features
- Suitable for different pressure ranges
- Extensive connection in all industrial fields
- Large range for many applications
- Connects different types of tubing including copper to brass, plastic, steel, and rubber
- Barbed fittings
| Material | Brass |
| Compression Nut Hex Size | 12 mm |
| End Types | Compression & Metric |
| Fitting Angle | Straight |
| Fitting Type | Male Connector |
| Overall Length | 24 mm |
| Tube OD | 5 mm |
| Hex to Beginning of Thread | 17.5 mm |
| End Size | 5 mm Tube, M 10x1(m) |
| Thread Size | M10 |
| Hex Size | 14 mm |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Weight | 0.046 LB |
| EAN or UPC | 820099087597 |

