- DC Motor
- Subfractional Explosion-Proof
- 0.170 hp
- 1,750 rpm Base Speed
- 90 V Field Voltage
features
- Compact, space saving design
- Ball bearing construction
- Long life brushes
- External access to brushes allows for easy replacement further prolonging motor life
- Conduit box standard on 31 and 34 frame models
- Continuous duty with full wave unfiltered rectified SCR (thyristor) controls
- Linear speed torque characteristics throughout the speed range
- High starting torques
- Reversible rotation
| C Dimension | 8.93 in |
| Field Voltage | 90 V |
| Model No. | M1130054.00 |
| Frame | 34 |
| Service Factor | 1 |
| Enclosure | TENV |
| Base Speed | 1750 rpm |
| Mounting | 56 C Face |
| Armature Voltage | 90 V |
| Inch/Metric | Inch |
| Weight | 12.0 LB |
| EAN or UPC | 691720091357 |

