- AC Motor
- Fire Pump Motor Application
- 350 hp
- 1780 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Amps | 405 |
| RPM | 1780 rpm |
| Open End Bearing | 6314 |
| Frame Material | Cast Iron |
| Frame | 447T |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Insulation | F |
| Phase | Three Phase |
| Drive End Bearing | 6318 |
| Efficiency Group | 95.4 % |
| Poles | 4 |
| Enclosure | DP |
| Motor Application | Fire Pump |
| Rotation | Reversible |
| Hz | 60 |
| Weight | 1950.0 LB |
| EAN or UPC | 691720984277 |

