- AC Motor
- Fire Pump Motor Application
- 200 hp
- 1780 rpm
- Three Phase
| Full Load Amps | 233 |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Frame | 445T |
| Mounting | Rigid Base |
| Enclosure | DP |
| Frame Material | Cast Iron |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6316 |
| Poles | 4 |
| Efficiency Group | 95 % |
| Motor Application | Fire Pump |
| Drive End Bearing | 6318 |
| Phase | Three Phase |
| RPM | 1780 rpm |
| Hz | 60 |
| Insulation | F |
| Weight | 1412.0 LB |
| EAN or UPC | 691720105924 |

