- AC Motor
- Fire Pump Motor Application
- 100 hp
- 1780 rpm
- Three Phase
| Enclosure | DP |
| Drive End Bearing | 6316 |
| Voltage Rating | 230/460 |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Efficiency Group | 94.1 % |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6313 |
| RPM | 1780 rpm |
| Full Load Amps | 236/118 |
| Poles | 4 |
| Frame | 404T |
| Service Factor | 1.15 |
| Motor Application | Fire Pump |
| Hz | 60 |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 1065.0 LB |
| EAN or UPC | 691720104910 |

