- AC Motor
- Fire Pump Motor Application
- 75 hp
- 1775 rpm
- Three Phase
| Enclosure Designation | Drip Proof |
| Frame | 365T |
| Service Factor | 1.15 |
| Enclosure | DP |
| Mounting | Rigid Base |
| Motor Application | Fire Pump |
| Voltage Rating | 230/460 |
| Frame Material | Cast Iron |
| Insulation | F |
| Hz | 60 |
| Drive End Bearing | 6314 |
| Full Load Amps | 177/88.5 |
| Open End Bearing | 6312 |
| Rotation | Reversible |
| Phase | Three Phase |
| Efficiency Group | 94.1 % |
| RPM | 1775 rpm |
| Poles | 4 |
| Weight | 766.0 LB |
| EAN or UPC | 691720983980 |

