- AC Motor
- Fire Pump Motor Application
- 10 hp
- 1760 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Frame Material | Cast Iron |
| Frame | 215T |
| Efficiency Group | 89.5 % |
| Phase | Three Phase |
| Full Load Amps | 25/12.5 |
| Motor Application | Fire Pump |
| Drive End Bearing | 6307 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Hz | 60 |
| Enclosure | TEFC |
| Open End Bearing | 6208 |
| RPM | 1760 rpm |
| Poles | 4 |
| Weight | 227.0 LB |
| EAN or UPC | 691720983676 |

