- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1750 rpm
- Three Phase
| Insulation | F |
| Frame | 184T |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Motor Application | Washdown Duty |
| Full Load Amps | 12.6/6.3 |
| RPM | 1750 rpm |
| Efficiency Group | 89.5 % |
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Poles | 4 |
| Enclosure | DP |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Weight | 77.0 LB |
| EAN or UPC | 691720052280 |

