- AC Motor
- Severe Duty Motor Application
- 125 hp
- 1780 rpm
- Three Phase
| Efficiency Group | 95.4 % |
| Poles | 4 |
| Full Load Amps | 298/149 |
| Enclosure | DP |
| RPM | 1780 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 6315 |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6313 |
| Phase | Three Phase |
| Frame | 405T |
| Service Factor | 1 |
| Motor Application | Severe Duty |
| Insulation | F |
| Weight | 0.0 KG |
| EAN or UPC | 691720046210 |

