- AC Motor
- General Purpose Motor Application
- 2 hp
- 3500 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 145TC |
| Efficiency Group | 85.5 % |
| Poles | 2 |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Mounting | Round |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| RPM | 3500 rpm |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Full Load Amps | 5/2.5 |
| Insulation | F |
| Weight | 48.0 LB |
| EAN or UPC | 691720043981 |

