- AC Motor
- General Purpose Motor Application
- 1 hp
- 1765 rpm
- Three Phase
| Hz | 60 |
| Full Load Amps | 3.3/1.65 |
| Drive End Bearing | 6205 |
| Frame Material | Rolled Steel |
| Insulation | F |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| RPM | 1765 rpm |
| Phase | Three Phase |
| Rotation | Reversible |
| Frame | 143TCZ |
| Poles | 4 |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Efficiency Group | 85.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Weight | 34.0 LB |
| EAN or UPC | 691720043851 |

