- AC Motor
- General Purpose Motor Application
- 1 hp
- 1140 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Phase | Three Phase |
| Insulation | B |
| Frame | 56HZ |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| RPM | 1140 rpm |
| Hz | 60 |
| Enclosure | TEFC |
| Poles | 6 |
| Mounting | Rigid Base |
| Efficiency Group | 82.5 % |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Full Load Amps | 3.8/1.9 |
| Voltage Rating | 230/460 |
| Weight | 39.0 LB |
| EAN or UPC | 691720043561 |

