- AC Motor
- Automotive Duty Motor Application
- 3 hp
- 1775 rpm
- Three Phase
| RPM | 1775 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6208 |
| Frame | 213U |
| Hz | 60 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Enclosure | TEFC |
| Poles | 4 |
| Motor Application | Automotive Duty |
| Efficiency Group | 89.5 % |
| Drive End Bearing | 6307 |
| Frame Material | Cast Iron |
| Full Load Amps | 3.9 |
| Phase | Three Phase |
| Insulation | F |
| Service Factor | 1 |
| Weight | 177.0 LB |
| EAN or UPC | 691720047231 |

