- AC Motor
- Automotive Duty Motor Application
- 75 hp
- 1788 rpm
- Three Phase
| Efficiency Group | 95.4 % |
| Rotation | Reversible |
| Frame | 444U |
| Insulation | F |
| Drive End Bearing | 6318 |
| Full Load Amps | 85 |
| Poles | 4 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| RPM | 1788 rpm |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Motor Application | Automotive Duty |
| Open End Bearing | 6316 |
| Weight | 0.0 LB |
| EAN or UPC | 691720047286 |

