- AC Motor
- Automotive Duty Motor Application
- 5 hp
- 3545 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Automotive Duty |
| Efficiency Group | 91 % |
| Open End Bearing | 6208 |
| Phase | Three Phase |
| Service Factor | 1 |
| Rotation | Reversible |
| RPM | 3545 rpm |
| Frame Material | Cast Iron |
| Poles | 2 |
| Drive End Bearing | 6307 |
| Full Load Amps | 5.9 |
| Frame | 213U |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Insulation | F |
| Hz | 60 |
| Weight | 174.0 LB |
| EAN or UPC | 691720047224 |

