- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Full Load Amps | 2.9 |
| Enclosure | DP |
| Efficiency Group | 81.1 % |
| Enclosure Designation | Drip Proof |
| Service Factor | 1.15 |
| Drive End Bearing | 6203 |
| RPM | 1725 rpm |
| Hz | 60 |
| Poles | 4 |
| Voltage Rating | 575 |
| Open End Bearing | 6203 |
| Frame | 56 |
| Insulation | F |
| Phase | Three Phase |
| Weight | 30.0 LB |
| EAN or UPC | 691720088852 |

