- AC Motor
- General Purpose Motor Application
- 150 hp
- 1785 rpm
- Three Phase
| Poles | 4 |
| Enclosure | TEFC |
| Drive End Bearing | 318 |
| RPM | 1785 rpm |
| Insulation | F |
| Mounting | Rigid Base |
| Open End Bearing | 315 |
| Full Load Amps | 168 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 |
| Voltage Rating | 460 |
| Frame | 445TSC |
| Efficiency Group | 96.2 % |
| Rotation | Reversible |
| Weight | 1525.0 LB |
| EAN or UPC | 691720065846 |

