- AC Motor
- General Purpose Motor Application
- 30 hp
- 1770 rpm
- Three Phase
| Frame | 286TSC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Aluminum |
| Drive End Bearing | 312 |
| Full Load Amps | 75/37.5 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Rotation | Reversible |
| RPM | 1770 rpm |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Efficiency Group | 93.6 % |
| Hz | 60 |
| Phase | Three Phase |
| Open End Bearing | 209 |
| Motor Application | General Purpose |
| Weight | 415.0 LB |
| EAN or UPC | 691720061633 |

