- AC Motor
- General Purpose Motor Application
- 5 hp
- 875 rpm
- Three Phase
| Poles | 8 |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Efficiency Group | 87.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 15/7.5 |
| RPM | 875 rpm |
| Voltage Rating | 230/460 |
| Insulation | F |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Hz | 60 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Frame | 254T |
| Open End Bearing | 208 |
| Drive End Bearing | 309 |
| Weight | 159.0 LB |
| EAN or UPC | 691720020920 |

