- AC Motor
- General Purpose Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Insulation | B |
| Drive End Bearing | 311 |
| Open End Bearing | 210 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Rotation | Reversible |
| RPM | 1775 rpm |
| Hz | 60 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Full Load Amps | 48/24 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Frame | 286T |
| Enclosure Designation | Open Drip Proof |
| Efficiency Group | 93 % |
| Weight | 233.0 LB |
| EAN or UPC | 691720002650 |

