- AC Motor
- General Purpose Motor Application
- 75 hp
- 1782 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure Designation | Open Drip Proof |
| Frame | 365TSC |
| Enclosure | ODP |
| Open End Bearing | 6311 |
| Drive End Bearing | 6313 |
| Service Factor | 1.25 |
| Frame Material | Rolled Steel |
| RPM | 1782 rpm |
| Hz | 60 |
| Motor Application | General Purpose |
| Efficiency Group | 95 % |
| Phase | Three Phase |
| Full Load Amps | 176/88 |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Insulation | F |
| Rotation | Reversible |
| Weight | 775.0 LB |
| EAN or UPC | 691720019115 |

