- AC Motor
- General Purpose Motor Application
- 10 hp
- 1760 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 25/12.5 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Frame | 215TC |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 309 |
| Rotation | Reversible |
| Efficiency Group | 91.7 % |
| Hz | 60 |
| Service Factor | 1.25 |
| Insulation | F |
| Open End Bearing | 206 |
| Motor Application | General Purpose |
| Poles | 4 |
| RPM | 1760 rpm |
| Mounting | Rigid Base |
| Weight | 152.0 LB |
| EAN or UPC | 691720003978 |

