- AC Motor
- Elevator Duty Motor Application
- 25 hp
- 3520 rpm
- Three Phase
| Enclosure | DP |
| Motor Application | Elevator Duty |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Frame | 256T |
| RPM | 3520 rpm |
| Phase | Three Phase |
| Service Factor | 1 |
| Drive End Bearing | 309 |
| Insulation | F |
| Full Load Amps | 66.5 |
| Poles | 2 |
| Open End Bearing | 208 |
| Rotation | Reversible |
| Efficiency Group | 91 % |
| Hz | 60 |
| Voltage Rating | 200 |
| Frame Material | Rolled Steel |
| Weight | 235.0 LB |
| EAN or UPC | 691720154786 |

