- AC Motor
- Elevator Duty Motor Application
- 20 hp
- 3520 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Efficiency Group | 91 % |
| Frame | 254T |
| Drive End Bearing | 6309 |
| Insulation | F |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6208 |
| Poles | 2 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| RPM | 3520 rpm |
| Motor Application | Elevator Duty |
| Rotation | Reversible |
| Phase | Three Phase |
| Service Factor | 1 |
| Enclosure | DP |
| Full Load Amps | 46/23.1 |
| Mounting | Rigid Base |
| Weight | 134.0 LB |
| EAN or UPC | 691720345559 |

