- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1770 rpm
- Three Phase
| Insulation | F |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame Material | Cast Iron |
| Service Factor | 1 |
| Rotation | Reversible |
| Open End Bearing | 210 |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Drive End Bearing | 311 |
| Frame | 286T |
| Motor Application | Inverter Duty |
| Full Load Amps | 72/36 |
| Phase | Three Phase |
| Enclosure | DP |
| Mounting | Rigid Base |
| RPM | 1770 rpm |
| Efficiency Group | 92.4 % |
| Weight | 350.0 LB |
| EAN or UPC | 691720152270 |

