- AC Motor
- Elevator Duty Motor Application
- 50 hp
- 3500 rpm
- Three Phase
| Enclosure Designation | Drip Proof |
| Efficiency Group | 84 % |
| Motor Application | Elevator Duty |
| Frame Material | Rolled Steel |
| Full Load Amps | 122/61 |
| Service Factor | 1 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame | 160Z |
| Hz | 60 |
| Poles | 2 |
| RPM | 3500 rpm |
| Insulation | F |
| Mounting | Rigid Base |
| Enclosure | DP |
| Rotation | Reversible |
| Weight | 143.0 LB |
| EAN or UPC | 691720400050 |

