- AC Motor
- Elevator Duty Motor Application
- 75 hp
- 1785 rpm
- Three Phase
| Motor Application | Elevator Duty |
| Frame Material | Rolled Steel |
| Full Load Amps | 187/93.5 |
| Frame | 365T |
| Drive End Bearing | 313 |
| Insulation | F |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Efficiency Group | 94.1 % |
| Rotation | Reversible |
| Open End Bearing | 311 |
| Mounting | Rigid Base |
| Enclosure | DP |
| RPM | 1785 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Weight | 754.0 LB |
| EAN or UPC | 691720104835 |

