- AC Motor
- Elevator Duty Motor Application
- 40 hp
- 1187 rpm
- Three Phase
| Frame | 364TC |
| Efficiency Group | 93 % |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Mounting | Round |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 313 |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Hz | 60 |
| Full Load Amps | 113 |
| Rotation | Reversible |
| Motor Application | Elevator Duty |
| Poles | 6 |
| Insulation | F |
| RPM | 1187 rpm |
| Enclosure | DP |
| Open End Bearing | 311 |
| Weight | 724.0 LB |
| EAN or UPC | 691720017265 |

