- AC Motor
- Elevator Duty Motor Application
- 7 1/2 hp
- 1155 rpm
- Three Phase
| Frame | 254TC |
| Insulation | F |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Open End Bearing | 208 |
| Full Load Amps | 27.6 |
| RPM | 1155 rpm |
| Phase | Three Phase |
| Motor Application | Elevator Duty |
| Poles | 6 |
| Mounting | Round |
| Enclosure | DP |
| Voltage Rating | 200 |
| Efficiency Group | 82.5 % |
| Service Factor | 1 |
| Hz | 60 |
| Drive End Bearing | 309 |
| Weight | 150.0 LB |
| EAN or UPC | 691720365984 |

