- AC Motor
- Elevator Duty Motor Application
- 60 hp
- 1188 rpm
- Three Phase
| Poles | 6 |
| Insulation | F |
| Efficiency Group | 93.6 % |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Open End Bearing | 313 |
| Hz | 60 |
| RPM | 1188 rpm |
| Enclosure | DP |
| Service Factor | 1 |
| Drive End Bearing | 315 |
| Full Load Amps | 167/83.5 |
| Phase | Three Phase |
| Frame | 404T |
| Motor Application | Elevator Duty |
| Enclosure Designation | Drip Proof |
| Weight | 888.0 LB |
| EAN or UPC | 691720365977 |

