- AC Motor
- Elevator Duty Motor Application
- 20 hp
- 1182 rpm
- Three Phase
| Full Load Amps | 61/30.5 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Efficiency Group | 85.5 % |
| Enclosure | DP |
| Insulation | F |
| Service Factor | 1 |
| RPM | 1182 rpm |
| Motor Application | Elevator Duty |
| Poles | 6 |
| Mounting | Rigid Base |
| Frame | 286T |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Drive End Bearing | 310 |
| Hz | 60 |
| Open End Bearing | 209 |
| Enclosure Designation | Drip Proof |
| Weight | 390.0 LB |
| EAN or UPC | 691720011836 |

