- AC Motor
- Automotive Duty Motor Application
- 0.33 hp
- 3450 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Insulation | F |
| Full Load Amps | 2/1 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Frame | 56C |
| Open End Bearing | 203 |
| Motor Application | Automotive Duty |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| RPM | 3450 rpm |
| Hz | 60 |
| Efficiency Group | 64 % |
| Enclosure | TENV |
| Poles | 2 |
| Drive End Bearing | 203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 20.0 LB |
| EAN or UPC | 691720105245 |

