- AC Motor
- Air Compressor Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| Service Factor | 1.15 |
| Insulation | B |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Full Load Amps | 18/9.3-9 |
| Frame | 145TZ |
| Open End Bearing | 203 |
| RPM | 1725 rpm |
| Drive End Bearing | 205 |
| Poles | 4 |
| Hz | 60 |
| Voltage Rating | 115/208-230 |
| Efficiency Group | 77 % |
| Motor Application | Air Compressor |
| Mounting | Rigid Base |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Weight | 39.0 LB |
| EAN or UPC | 691720981016 |

