- AC Motor
- Automotive Duty Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Open End Bearing | 203 |
| Phase | Three Phase |
| Frame | 56 |
| Voltage Rating | 230/460 |
| Poles | 6 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 203 |
| Mounting | Rigid Base |
| Full Load Amps | 1.9/0.95 |
| Service Factor | 1 |
| Insulation | F |
| RPM | 1140 rpm |
| Efficiency Group | 78.5 % |
| Motor Application | Automotive Duty |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Enclosure | TENV |
| Rotation | Reversible |
| Weight | 33.0 LB |
| EAN or UPC | 691720311103 |

