- AC Motor
- Automotive Duty Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Efficiency Group | 81.5 % |
| Poles | 4 |
| Insulation | F |
| Open End Bearing | 203 |
| Hz | 60 |
| Drive End Bearing | 203 |
| Phase | Three Phase |
| Full Load Amps | 2.4/1.2 |
| Motor Application | Automotive Duty |
| Frame | 56C |
| Rotation | Reversible |
| Mounting | Round |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Voltage Rating | 230/460 |
| Enclosure | TENV |
| RPM | 1725 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 691720300268 |

