- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3450 rpm
- Three Phase
| Frame | 56 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Full Load Amps | 2.2/1.1 |
| Drive End Bearing | 203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Rotation | Reversible |
| RPM | 3450 rpm |
| Mounting | Rigid Base |
| Insulation | F |
| Motor Application | General Purpose |
| Efficiency Group | 66 % |
| Open End Bearing | 203 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Weight | 26.0 LB |
| EAN or UPC | 691720020555 |

