Skip to content Skip to navigation menu
LeesonLM24163

LM24163

AC Motor
Item #101573660
  • AC Motor
  • General Purpose Motor Application
  • 3/4 hp
  • 1725 rpm
  • Three Phase
  • 60 Hz
  • 200/400 Voltage Rating
  • Rigid Base Mount
  • DP Enclosure
  • 56 Frame
+ Show More + Show Less
LeesonLM24163
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 3/4 hp
  • 1725 rpm
  • Three Phase
Efficiency Group 75.5 %
Rotation Reversible
Mounting Rigid Base
Phase Three Phase
Enclosure Designation Drip Proof
Poles 4
Frame Material Rolled Steel
RPM 1725 rpm
Service Factor 1.25
Frame 56
Voltage Rating 200/400
Motor Application General Purpose
Open End Bearing 203
Drive End Bearing 203
Hz 60
Enclosure DP
Insulation B
Full Load Amps 3.2/1.6
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison