- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Enclosure | TEFC |
| Hz | 60 |
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 |
| Poles | 6 |
| Frame Material | Rolled Steel |
| Open End Bearing | 203 |
| RPM | 1140 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Round |
| Efficiency Group | 68 % |
| Drive End Bearing | 203 |
| Insulation | B |
| Rotation | Reversible |
| Frame | 56C |
| Service Factor | 1.15 |
| Full Load Amps | 2.4-2.7/1.35 |
| Weight | 27.0 LB |
| EAN or UPC | 691720987858 |

