- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Drive End Bearing | 203 |
| Frame | 56Z |
| Efficiency Group | 68 % |
| Rotation | Reversible |
| Hz | 60 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Insulation | F |
| Open End Bearing | 203 |
| Poles | 6 |
| RPM | 1140 rpm |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load Amps | 2.7/1.35 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 24.0 LB |
| EAN or UPC | 691720061411 |

