- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 2.2/1.1 |
| Efficiency Group | 70 % |
| Frame | S56C |
| Hz | 60 |
| Service Factor | 1.15 |
| Open End Bearing | 203 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Mounting | Round |
| Poles | 4 |
| Enclosure | TEFC |
| Drive End Bearing | 203 |
| Rotation | Reversible |
| Insulation | B |
| Weight | 18.0 LB |
| EAN or UPC | 691720348307 |

