- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Hz | 60 |
| Full Load Amps | 2.8/1.4 |
| RPM | 1725 rpm |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Mounting | Round |
| Efficiency Group | 75.5 % |
| Insulation | B |
| Drive End Bearing | 203 |
| Phase | Three Phase |
| Rotation | Reversible |
| Frame | S56C |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Open End Bearing | 203 |
| Weight | 21.0 LB |
| EAN or UPC | 691720348185 |

