Skip to content Skip to navigation menu
LeesonLM22827

LM22827

AC Motor
Item #101573896
  • AC Motor
  • Inverter Duty Motor Application
  • 3 hp
  • 1760 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • TEFC Enclosure
  • 182TC Frame
+ Show More + Show Less
LeesonLM22827
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Duty Motor Application
  • 3 hp
  • 1760 rpm
  • Three Phase
Hz 60
RPM 1760 rpm
Rotation Reversible
Enclosure TEFC
Phase Three Phase
Mounting Rigid Base
Frame 182TC
Enclosure Designation Totally Enclosed Fan Cooled
Frame Material Aluminum
Efficiency Group 87.5 %
Drive End Bearing 207
Poles 4
Full Load Amps 8.4/4.2
Insulation F
Open End Bearing 205
Motor Application Inverter Duty
Voltage Rating 230/460
Service Factor 1
Weight 91.0 LB
EAN or UPC 691720064948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison