- AC Motor
- Inverter Duty Motor Application
- 1/2 hp
- 1750 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Efficiency Group | 68 % |
| Drive End Bearing | 203 |
| Full Load Amps | 2.4/1.2 |
| Enclosure | TEFC |
| Open End Bearing | 203 |
| Service Factor | 1 |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Poles | 4 |
| RPM | 1750 rpm |
| Insulation | F |
| Frame | 56C-65 |
| Weight | 34.0 LB |
| EAN or UPC | 691720988862 |

