- AC Motor
- Automotive Duty Motor Application
- 25 hp
- 3560 rpm
- Three Phase
| Open End Bearing | 311 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Service Factor | 1 |
| RPM | 3560 rpm |
| Poles | 2 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Rotation | Reversible |
| Full Load Amps | 28.1 |
| Efficiency Group | 93.6 % |
| Motor Application | Automotive Duty |
| Voltage Rating | 460 |
| Drive End Bearing | 312 |
| Mounting | Rigid Base |
| Hz | 60 |
| Frame | 324USC |
| Weight | 710.0 LB |
| EAN or UPC | 691720023853 |

