- AC Motor
- Automotive Duty Motor Application
- 50 hp
- 3560 rpm
- Three Phase
| RPM | 3560 rpm |
| Efficiency Group | 94.1 % |
| Hz | 60 |
| Insulation | F |
| Motor Application | Automotive Duty |
| Rotation | Reversible |
| Frame Material | Cast Iron |
| Drive End Bearing | 6312 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Poles | 2 |
| Open End Bearing | 6312 |
| Frame | 365USC |
| Full Load Amps | 56 |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Weight | 1024.0 LB |
| EAN or UPC | 691720023839 |

