- AC Motor
- Automotive Duty Motor Application
- 7 1/2 hp
- 1175 rpm
- Three Phase
| Motor Application | Automotive Duty |
| Drive End Bearing | 309 |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Full Load Amps | 9.9 |
| Rotation | Reversible |
| RPM | 1175 rpm |
| Poles | 6 |
| Open End Bearing | 210 |
| Frame Material | Cast Iron |
| Hz | 60 |
| Mounting | Rigid Base |
| Insulation | F |
| Frame | 256UC |
| Efficiency Group | 91 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 260.0 LB |

